Shop All Disposable Gloves
Showa
7502PF, Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Light Blue
Mfr # 7502PFXS
Zoro # G9136423
product price: $16.99
/pk 200, $0.08/ea
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS
- Color Light Blue
- Material Nitrile
- Palm Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7502PFXS
- Zoro # G9136423
- UPC # 038054654269
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | XS |
Size | XS |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | XS/Standard |
Glove Length | 9 1/2 in |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Light Blue, Cuff Thickness 3.5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ISO 13485, ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Green (2900G-M)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- GEMTOR 6 ft.L Decelerator (D11EL6)
- MILWAUKEE TOOL WorkSkin Warm Weather Hard Hat Liner (425G)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Light Blue (9905PFXS)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV109-XL)
- SHOWA 8005, Disposable Gloves, 8 mil Palm, Nitrile, Powdered, S, 50 PK, Blue (8005S)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (6005PFL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (7500PFXXL)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 400 PK, Black (HM2021832004-BK-XL)
- Showa Gloves & Hand Protection