Shop All Disposable Gloves
Showa
7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powdered, L, 100 PK, Blue
Mfr # 7005L
Zoro # G309980697
product price: $20.89
/pk 100, $0.21/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9.5in
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7005L
- Zoro # G309980697
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powdered |
Series | 7005 |
Description
Manufactured By Showa Best With A Patented Low Modulus Formulation, The N-Dex Original 7005 Disposable Lightly Powdered Nitrile Gloves Provide Dexterity And A Significant Reduction In Hand Fatigue. These Four One Mil=1/1000 Of An Inch Style N-Dex Gloves Provide Superior Comfort And Barrier Protection Against A Variety Of Chemicals, Greases, Oils And Blood Borne Pathogens. Packaged 100/Dispenser; 20 Dispensers/Case.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Glasses Hard Case (60176)
- ZORO SELECT Flagging Tape, Fluorescent Red, 1-3/16in.W (ARR-20)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4010)
- LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Light Blue (9905PFL)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (8005PFL)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Fluorescent Green (9500PFM)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (7700PFTL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Fluorescent Green (9500PFS)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (DF-850-S)
- Showa Gloves & Hand Protection