7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, L, 100 PK, Blue
Mfr # 7005PFL
Zoro # G508081133
Key Features
- Glove Size L
- Size L
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7005PFL
- Zoro # G508081133
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9.5in |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powdered |
Series | 7005 |
Finish | Smooth |
Disposable Glove Grade | Industrial |
Description
The SHOWA Best NDEX Original glove is versatile enough to handle all kinds of jobs that require the utmost in barrier protection, chemical and puncture resistance and tactile discrimination The 4 mil disposable nitrile glove provides superior comfort and barrier protection against a variety of chemicals, greases, oils and blood borne pathogens The powderfree NDEX Original's patented construction includes Best's lowmodulus formulation, maximizing comfort and minimizing hand fatigue This glove is ideal for food handling and packaging These gloves come 100 per dispenser
- •9.5" in length
- •4 mil thickness
- •Light blue, nitrile gloves
- •Powder-free
- •Good barrier and wear protection
- •High tactile sensitivity
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS GAME EAR RECHARGEABLE RAZOR MUFF FDE (GWP-RSEMRC-FDE)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (850M)
- THE BRUSH MAN Perimeter Marking Flags - Red/Yellow, 100’ Line, 10PK (PENNANT OSHA RY)
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue (7005PFXXL)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (7500PF-M)
- SHOWA 5005PF, Disposable Gloves, 5.00 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural (5005PFXL)
- SHOWA 1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, M, 100 PK, Green (1005M)
- SHOWA 6112PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (6112PFXS)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, L (5045L)
- Showa Gloves & Hand Protection