Shop All Cold Weather Gloves
Showa
6781R-10 12'' Black Cotton-Lined Neoprene Insulated Rough Grip Gloves - Large
Mfr # 3946781R10
Zoro # G311994163
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 3946781R10
- Zoro # G311994163
- Country of Origin China
- Category Cold Weather Gloves
Description
The Showa 12'' black cotton-lined neoprene insulated rough grip gloves are a great option for keeping your hands safe and comfortable while working in your commercial kitchen. These gloves are resistant to cuts and heat due to triple-layered foam insulation and a strong neoprene coating. Certified with EN388 CE protection of 3121X the exterior is highly durable. It can withstand intermittent temperatures up to 482 degrees Fahrenheit and protects your arms from hot steam and burns. These sleeveless gloves provide maneuverability while the rough textured neoprene grip design ensures additional safety in slippery environments. Wear the gloves while cleaning and using the deep fryer taking pans out of the steamer or barbecuing!These gloves are ideal for use in kitchens food service establishments and catered events. The 100% cotton lining is soft and comfortable while also being breathable. It keeps your hands cool and dry which is especially helpful when handling hot materials. Simply wipe the exterior clean as needed for easy maintenance.Overall Dimensions:Length: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 4, 10PK (B00754)
- REED Hydrant Wrench, 20 in. L, Steel (HWB)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (282M-08)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, XL (477XL-09)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, 2XL (477XXL-10)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, M (477M-07)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL (406XL-09)
- ERGODYNE 817WP 2XL Black Reinforced Thermal Waterproof Winter Work Gloves (17376)
- Showa Gloves & Hand Protection