Shop All Disposable Gloves
Showa
6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black
Mfr # 6112PFS
Zoro # G0638187
original price:
$15.59
38% off
new price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Color Black
- Material Nitrile
- Palm Thickness 3.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6112PFS
- Zoro # G0638187
- UPC # 713740652070
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Black, Cuff Thickness 3.9 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 4.2 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-008)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-12)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-7)
- SHOWA 6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (6112PFXXL)
- SHOWA 6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (6112PFXL)
- SHOWA 6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (6112PFM)
- SHOWA 9500PF, Disposable Gloves, 5.0 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (9500PFS)
- SHOWA 6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (6112PFL)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (8005PFL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Burgundy (FP-N-50-XS-BRG)
- Showa Disposable Gloves