Shop All Disposable Gloves
Showa
6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black
Mfr # 6112PFM
Zoro # G0638281
original price:
$14.89
31% off
new price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Black
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 3.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6112PFM
- Zoro # G0638281
- UPC # 713740652087
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Black, Cuff Thickness 3.9 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 4.2 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Original Mid Sole Ice Cleat, 1 Pair (V9770150-O/S)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- POST GUARD Flexible Sign Post w/Base (102AM)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 48" dia. (PLX48RT)
- SHOWA 6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (6112PFL)
- SHOWA 6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (6112PFS)
- SHOWA 6112PF, Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (6112PFXXL)
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S (7) (5005PFS)
- SHOWA 6005PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (6005PFS)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Black (9700PFL)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 50 PK, Black (FP-V-50-M-BLK)
- Showa Gloves & Hand Protection