Shop All Disposable Gloves
Showa
6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL (10), Green, 100 Pack
Mfr # 6110PF XL
Zoro # G4807673
original price:
$15.59
5% off
new price: $14.79
/pk 100, $0.15/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Green
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6110PF XL
- Zoro # G4807673
- UPC # 038054652005
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Green, Cuff Thickness 3.9 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Finger Thickness 4.2 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, 3XL, 1 PR (2061-XXXL (12))
- SELLSTROM Ratchet Faceshield Assm 5 IR Flip Window (S32151)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, L (AZNBR006)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, S (7), Green, 100 Pack (6110PF S)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (7700PFTL)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- SHOWA 5005PF, Disposable Gloves, 5.00 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural (5005PFXL)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A18A13)
- Showa Gloves & Hand Protection