Shop All Disposable Gloves
This Product is Discontinued
Showa
6050PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Light Blue (Discontinued)
Mfr # 6050PFM
Zoro # G5504849
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 4 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6050PFM
- Zoro # G5504849
- UPC # 713740686181
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards EN 374, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi, Virus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.