Shop All Disposable Gloves
Showa
6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # 6005PFS
Zoro # G802679753
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Length 9.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6005PFS
- Zoro # G802679753
- UPC # 38054686178
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.2 |
Glove Length | 9-1/2" |
Height | 2.6 |
Width | 5.1 |
Outside Diameter | 1.45 |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | 6005PF |
Description
N-DEX Ultimate Powder-Free Nitrile Gloves provide excellent sensitivity, dexterity and comfort. USDA accepted, medical-grade gloves. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 100 (N1S-4.5-LR)
- CONDOR Hi-Vis Mechanics Impact Gloves, XL, Green, Polyester (488C57)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- HONEYWELL NORTH A800 Series Safety Glasses (A805)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Light Blue (7005PFS)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (7500PF-XL)
- SHOWA 5005PF, Disposable Gloves, 5.00 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural (5005PFXL)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV109-XL)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Light Blue (9905PFM)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, S, 100 PK, Orange (6016OS)
- Showa Disposable Gloves