Shop All Disposable Gloves
Showa
6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # 6005PFM
Zoro # G702679730
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
- Series 6005PF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6005PFM
- Zoro # G702679730
- UPC # 38054686185
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Width | 5.1 |
Outside Diameter | 1.6 |
Height | 3 |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | 6005PF |
Description
N-DEX Ultimate Powder-Free Nitrile Gloves provide excellent sensitivity, dexterity and comfort. USDA accepted, medical-grade gloves. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 2XL (7605200)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, Acrylic (460X63)
- CONDOR Single Pole Breaker Lockout, 1-1/2 in. H (48KV12)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (7705PFTS)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Light Blue (7005PFXL)
- SHOWA N-Dex, Nitrile Disposable Gloves, M, 50 PK (7700PFTM)
- SHOWA N-Dex, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6005PFS)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Light Blue (7005S)
- SENSATOUCH 5014, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (5014M)
- Showa Gloves & Hand Protection