Shop All Disposable Gloves
This Product is Discontinued
Showa
5005PF, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige (Discontinued)
Mfr # 5005PFM
Zoro # G3189826
This Product is Discontinued
Key Features
- Size M (8)
- Glove Size M
- Disposable Glove Material Natural Rubber Latex
- Color Beige
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 5005PFM
- Zoro # G3189826
- UPC # 038054257187
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M (8) |
Glove Size | M |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Beige, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No, Federal 209E Clean Room Class Not Rated, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.