Shop All Disposable Gloves
Showa
5005PF, Disposable Gloves, 5.00 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural
Mfr # 5005PFXL
Zoro # G5267762
original price:
$9.45
6% off
new price: $8.85
/pk 100, $0.09/ea
Not eligible for select promotions
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Disposable Glove Material Natural Rubber Latex
- Color Natural
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 5005PFXL
- Zoro # G5267762
- UPC # 038054257101
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Beige, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards In Compliance 21 CFR, Parts 170-199, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- SIGNMISSION OSHA WARNING Sign, Crush Hazard Stay Clear, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-12539)
- C.H. HANSON 1/2" Brass Interlocking Stencil Letters and Numbers, 92 Piece Set (10146)
- BRADY Pipe Marker, Arrow - Single, Yel, 3 to 6 In (76507)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (7500PF-XL)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, 2XL ( 11 ), 180 PK (7502PFXXL)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (7500PFL)
- SHOWA 6112PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (6112PFXS)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Light Blue (9905PFM)
- Showa Gloves & Hand Protection