Shop All Disposable Gloves
Showa
5005PF, Disposable Gloves, 5 mil Palm, Latex, S, 100 PK, White
Mfr # 5005PF-S
Zoro # G207467139
product price: $20.45
/pk 100, $0.20/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Latex
- Color White
- Material Latex
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 5005PF-S
- Zoro # G207467139
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9.5in |
Details
Item | Disposable Gloves |
Disposable Glove Material | Latex |
Color | White |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Series | 5005PF |
Disposable Glove Grade | Medical |
Thickness | 3 mil |
Finish | Textured |
Description
SHOWA Best Latex powder free class 1 medical device disposable gloves offer an excellent barrrier of protection without compromising tactile sensitivity The 5005PF series is a 5 mil in thickness, 95 in length and have a rolled cuff for added strength and protection in the cuff area These natural color, textured grip premium disposable gloves are highly durable and dependable These gloves come 100 per box Caution products containing natural rubber latex may cause allergic reaction in some individuals
- •Natural colored, latex gloves
- •9.5" in length, 5 mil thickness
- •Powder free
- •Textured finish
- •100 gloves per box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Van Goat Ansi Cut 4 Goatskin Driver - Large PR (547-L)
- UNIVERSAL SECURITY INSTRUMENTS 10 Year Sealed, Battery Operated, 2-In-1 Smoke And Fire Detector, Multi-Criteria Detection (AMI3051SB)
- GEORGIA BOOT FLXpoint Waterproof Composite Toe Work Boots, 12W (G5644)
- PIG PIG Spill Kit, Universal, Green (KIT264)
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (5005PFS)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Light Blue (9905PFXL)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Light Blue (7005PFXL)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, XL ( 10 ), 200 PK (7502PFXL)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Light Blue (9905PFS)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (7700PFTS)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 50 PK, Blue, Green (DSK)
- Showa Gloves & Hand Protection