Shop All Disposable Gloves
Showa
2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, S, 100 PK, White
Mfr # 2005PFS-06
Zoro # G8585403
product price: $6.75
/pk 100, $0.07/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Disposable Glove Material Vinyl
- Palm Thickness 5.00 mil
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 2005PFS-06
- Zoro # G8585403
- UPC # 038054388164
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Clear, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free Yes, Length 9 1/2 in, Material Vinyl, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards In Compliance 21 CFR, Parts 170-199, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hot Valve Icon 1/4 Turn 4 In.cs (RPG05-0904)
- ZORO SELECT Incandescent Bulb, 130V 5W, PK10 (SSMABT09S13005G)
- BOWMAN DISPENSERS Eyewear Dispenser, Clear, PETG Plastic (CP-072)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 3XL, 25 PK, White, Microporous Fabric, Zipper (8012-3XL)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (6112PFM)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M, 100 PK, Light Blue (7005M)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Light Blue (9905PFS)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (6005PFS)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (7500PF-XL)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (9905PFL)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple (KCC55082CT)
- Showa Gloves & Hand Protection