Shop All Disposable Gloves
Showa
2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 7, 100 PK, Clear
Mfr # 2005PFM-07
Zoro # G0484237
product price: $6.75
/pk 100, $0.07/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- Disposable Glove Material Vinyl
- Color Clear
- Material Vinyl
- Palm Thickness 5.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 2005PFM-07
- Zoro # G0484237
- UPC # 038054388171
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Clear, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Vinyl, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards In Compliance 21 CFR, Parts 170-199, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Heated Eyewash Station, 16 gal., 0.5 gpm (G1540HTR)
- CLUTCH GEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (MXGKGHVB/L)
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, S, 100 PK, Blue (N2S-E-4)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231106)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 8, 100 PK, Clear (2005PFL-08)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 9, 100 PK, Clear (2005PFXL-09)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Light Blue (7005PFS)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (6112PFL)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Blue (6005PFM)
- DISCO Nitrile Disposable Gloves, 7 mil Palm, Nitrile, L, Orange (17411)
- Showa Disposable Gloves