Shop All Chemical Resistant Gloves
Showa
18" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 558-11
Zoro # G1241447
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Glove Size 11
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 558-11
- Zoro # G1241447
- UPC # 038054216818
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 18" |
Length | 18" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 40.00 mil |
Standards | Compliance CFR 21, Parts 170-199, ANSI/ISEA 105-2005, EN 388(1120), EN 388-3-2003, CE, ASTM |
Resists | Abrasion, Puncture, Cut Resistance |
Application | Manufacturing, Heavy Duty Plant Maintenance, Aircraft Assembly, Chemical Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Sandblasting/Electroplating, Agriculture |
Lining | Unlined |
Chemical Glove Resistant Material | Nitrile |
For Glove Thickness | 40.00 mil |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Nitrile, 40 mil, 18 in, Lining Unlined, Glove Size 11, Color Black, Standards ANSI/ISEA 105-2005, ASTM, CE, Compliance CFR 21, EN 388-3-2003, EN 388(1120), Parts 170-199, Resists Abrasion, Cut Resistance, Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- WEARWELL 18 ft. L x PVC, 1/4" Thick (701.14X3X18BK)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- CONDOR Back Support, 2XL (1UM63)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- SHOWA VF, Chem Res Gloves, 60GR87, PR (CS720M-08-V)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XL-10)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN751XL-10)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (600L-09)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Medium (117274)
- Showa Chemical Resistant Gloves