Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 7714
Zoro # G3029117
product price: $4.19
/pr
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Glove Size L
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7714
- Zoro # G3029117
- UPC # 038054306403
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 14" |
Length | 14" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Glove Thickness | 16.00 mil |
Cuff Style | Gauntlet |
Standards | ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003 |
Glove Color Family | Black |
Resists | Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion |
Supported / Unsupported | Supported |
Lining | Jersey |
Chemical Glove Resistant Material | PVC |
Application | Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection |
ANSI/ISEA Puncture Level | 2 |
Glove Texture Location | Smooth |
ANSI/ISEA Abrasion Level | 2 |
Cuff | Gauntlet |
For Glove Thickness | 16.00 mil |
Glove Liner Material | Jersey |
Description
Chemical Resistant Gloves, PVC, Smooth, 16 mil, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- STEEL GRIP Spats, Leather, Adjustable Ankle Straps, PR (CL 7250 BC)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580W STD ORG)
- TAPCO Street Sign Mounting Bracket, Round, 9 In (037-00022)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHMM-08)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784R)
- SHOWA VF, ChemRes GlvesPVC, OR, M, 35T599, PR (620M-08-V)
- SHOWA Chemical Resistant Gloves, M, Cotton, PVC (620M-08)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707HVO-11)
- SHOWA 875R Butyl Gloves Large 14" L (GLV1214-L)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6452S)
- Showa Gloves & Hand Protection