Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # NSK24-10
Zoro # G0008854
product price: $7.49
/pr
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 10
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # NSK24-10
- Zoro # G0008854
- UPC # 038054042400
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 15 mil, 14 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 10, Color Blue, Supported, Standards CE Rated, EN 388:2016 4112X, EN ISO 3374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Alcohols, Caustics, Puncture, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Grease Catcher, Box, Grease Pillow, PR (XPFG1616S-2)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204132)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NSK24-08)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NSK24-11)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NSK24-09)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, L, 1 Pair (727-09)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (878R-09)
- SHOWA Chemical Resistant Gloves, Butyl, 2XL, PR (874-11)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (772XL-10)
- Showa Chemical Resistant Gloves