Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Neoprene, XL, 1 PR
Mfr # 3416-11
Zoro # G6603471
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 3416-11
- Zoro # G6603471
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Neoprene, Fully, 67.32 mil, 14 in, Cuff Gauntlet, Lining Fiber, Glove Size XL, Color Black, Supported, Standards ASTM D5526, ASTM D5511, Resists Chemicals, Cut Resistant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-120D)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (18-575/XL)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (730-09)
- SHOWA SHOWA 6780 Smooth Finish Neoprene Gloves, 12PK (6780-10)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, L, 1 PR (NSK26-10)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 8, 1 PR (747-08)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NSK24-10)
- Showa Chemical Resistant Gloves