Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Neoprene, XL, 1 PR
Mfr # 3415-11
Zoro # G9756223
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 3415-11
- Zoro # G9756223
- UPC # 038054467715
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Neoprene, Fully, 60.63 mil, 14 in, Cuff Gauntlet, Lining Polyester, Glove Size XL, Color Black, Supported, Standards ASTM D5526, ASTM D5511, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Label, Limited Qty, 4.5 In, 500 Labels (HMSL-4500-P500)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Snap Cuff, Color: Light Blue, X-Large (JKV8825SPLB)
- ALTA Knee Pads, NOMAR Cap, Gray, PR (56223.50)
- CARHARTT Bib Overall, Dark Navy, 40in. x 30in. (101626-410 40 30)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3415-10)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3415-08)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3415-09)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-10)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N8-11)
- SHOWA VF, Chemical Resistnt Gloves, XL, 29UP91, PR (727-10-V)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- Showa Chemical Resistant Gloves