Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Neoprene, M, 1 PR
Mfr # 3416-09
Zoro # G6603447
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 3416-09
- Zoro # G6603447
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Neoprene, Fully, 67.32 mil, 14 in, Cuff Gauntlet, Lining Fiber, Glove Size M, Color Black, Supported, Standards ASTM D5526, ASTM D5511, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4010)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- CAIMAN Insulated Glove, XL, PR (2396-6)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Medium Size 8, 1 Pair (11-738)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3416-08)
- SHOWA SHOWA 6780R Chemical-Resistant 12"L Neoprene Gloves (6780R-10)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (874R-10)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710M-08-V)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- Showa Chemical Resistant Gloves