Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Neoprene, M, 1 PR
Mfr # 3415-09
Zoro # G9756241
original price:
$14.03
41% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 3415-09
- Zoro # G9756241
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Neoprene, Fully, 60.63 mil, 14 in, Cuff Gauntlet, Lining Polyester, Glove Size M, Color Black, Supported, Standards ASTM D5526, ASTM D5511, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster 2 Ankle, Moss Green, 11, PR (M2A-300-GRN-110)
- EMERGENCY ZONE Cree Tactical Flashlight (519)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- BULLARD Full Brim Hard Hat, Classic, Type 1, Class E, Ratchet (6-Point), White (33WHR)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3415-08)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3415-11)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3415-10)
- SHOWA Chemical Resistant Gloves, M, Cotton, PVC (620M-08)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN751XL-10)
- SHOWA 875R Butyl Gloves Large 14" L (GLV1214-L)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962XL-11)
- Showa Chemical Resistant Gloves