Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Neoprene, 10, 1 PR
Mfr # 6784R
Zoro # G2219822
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Chemical Resistant Glove Material Neoprene
- Glove Size 10
- Glove Materials Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 6784R
- Zoro # G2219822
- UPC # 038054466404
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Neoprene, Fully, 26 mil, 14 in, Cuff Gauntlet, Lining Flannel, Glove Size 10, Color Black, Supported, Standards Cat. III 0321, EN 388:2016 3111X, EN ISO 374-1:2016/Type A AJKLMT, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Acids, Caustics, Greases, Many Solvents, Oils, Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Vertical Lifeline, White, Steel Hardware (8150)
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- SAFETYPOSTER.COM Safety Poster, Lifting And Carrying, ENG (SW0016)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-11)
- SHOWA 10" Chemical Resistant Gloves, PVC, XL, 1 PR (600XL-10)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK26-11)
- SHOWA 875R Butyl Gloves Large 14" L (GLV1214-L)
- SHOWA VF, ChemRes GlvesPVC, O, XL, 35T602, PR (620XL-10-V)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5330S)
- Showa Gloves & Hand Protection