Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Butyl, XL, 1 PR
Mfr # 874R-10
Zoro # G1703097
product price: $36.35
/pr
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 874R-10
- Zoro # G1703097
- UPC # 038054916206
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 10, Color Black, Unsupported, Standards CE Rated EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4363 (04363)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (1354-3)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (874R-09)
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (874R-08)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962S-08)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- SHOWA VF, Chem Res Gloves, 60GR90, PR (CS720XXL-11-V)
- MCR SAFETY Chemical Resistant Glove, M, Blck/Red, PK12 (MG9645M)
- Showa Gloves & Hand Protection