Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Butyl, S, 1 PR
Mfr # 874R-07
Zoro # G1703009
product price: $32.95
/pr
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 874R-07
- Zoro # G1703009
- UPC # 038054916275
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 7, Color Black, Unsupported, Standards CE Rated EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S350)
- ZORO SELECT Flagging Tape, Wh/Orng, 300ft x 1-3/16 In (SWO-200)
- MASTER LOCK Zenex Lockout Padlock, KD, Yellow, 3"H (411YLW)
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Uncoated, (JR01B0ID)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (772XL-10)
- SHOWA Chem Res Gloves, L, PR (CS720L-09)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, XL, 1 PR (640XL-10)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 8, 1 PR (723 08)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-10)
- SHOWA Chemical Resistant Glove, 31" L, Sz 10, PR (6731-10)
- Showa Chemical Resistant Gloves