Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Butyl, M, 1 PR
Mfr # 878-08
Zoro # G6468384
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Chemical Resistant Glove Material Butyl
- Glove Thickness 25.00 mil
- Length 14"
- Cuff Style Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 878-08
- Zoro # G6468384
- UPC # 038054580285
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Length | 14" |
Glove Size | M |
Glove Length | 14" |
Description
Chemical Resistant Gloves, Butyl, Fully, 25 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 8, Color Black, Unsupported, Standards CE Rated, EN 388:2003 0121, EN 374-2:2003, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- SUPER NOP 52 TILE Tile Mat, 52 Tile 1/2"x19.6875"x19., PK12 (SNTILECL)
- ANSELL Electrical Gloves, Size 9, Class 3, 16"L, PR (CLASS 3 B 16)
- HY-KO 5In Yellow Reflective Number 4, 10PK (B00754)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700XL-10)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (7712R)
- SHOWA Chemical-Resistant Gloves, Blue, S/7, PR (CN740S-07)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3416-09)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-07)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707FL-07)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 10, 1 PR (723 10)
- Showa Gloves & Hand Protection