Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Butyl, 2XL, 1 PR
Mfr # 878-11
Zoro # G6693757
product price: $45.15
/pr
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 878-11
- Zoro # G6693757
- UPC # 003805458021
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Butyl, Fully, 25 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 11, Color Black, Unsupported, Standards CE Rated, EN 388:2003 0121, EN 374-2:2003, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110GAF)
- MSA SAFETY Filter, Magenta, 2 PK, NIOSH 42 CFR 84 (10146939)
- EMERGENCY ZONE Basic Survival Bottle (802)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R (SBPSP444)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (878-10)
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09-V)
- SHOWA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-9)
- Showa Gloves & Hand Protection