Shop All Chemical Resistant Gloves
Showa
13" Chemical Resistant Gloves, Nitrile, XS, 1 PR
Mfr # 717-06
Zoro # G5265513
original price:
$2.82
57% off
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Green
- Size XS
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 717-06
- Zoro # G5265513
- UPC # 038054632267
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size XS, Color Green, Unsupported, Standards Cat. III 0321, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8M, PR (651-8M)
- KASK Zenith X2 HV Helmet - White (ZENX2HV-WH)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250S)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, XL, 1 PR (640XL-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711L-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene, Powder-Free, 5.1 mil, Green, XL (Size 10), 100 Pack (25-101)
- Showa Gloves & Hand Protection