Shop All Chemical Resistant Gloves
Showa
13" Chemical Resistant Gloves, Nitrile, XL, 1 PR
Mfr # 731-10
Zoro # G0637819
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size XL
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 731-10
- Zoro # G0637819
- UPC # 038054648305
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 15.00 mil |
Cuff Style | Gauntlet |
Standards | ASTM |
Resists | Chemicals, Cleaning Solutions, Solvents, Oils |
Supported / Unsupported | Unsupported |
Glove Texture Location | Fully |
Lining | Cotton Flock |
Disposable Glove Material | Nitrile |
Cuff | Gauntlet |
Palm Thickness | 0.38 mil |
Application | Agriculture, Assembly, Chemical Processing |
ANSI/ISEA Abrasion Level | 1 |
Special Features | Biodegradable |
Sterile/Non-Sterile | Non-Sterile |
For Glove Thickness | 15.00 mil |
Glove Liner Material | Cotton Flock |
Description
Chemical Resistant Gloves, Nitrile, Full, 15 mil, 12 in, Cuff Gauntlet, Lining Cotton Flock, Glove Size XL, Color Green, Unsupported, Standards ASTM D 6319, Resists Chemicals, Cleaning Solutions, Solvents, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X58)
- MSA SAFETY Cartridge, Threaded, OV, CL, SD, CD, HC, Yellow, 10 PK, NIOSH (464046)
- CONDOR Canvas, PolyCotton, Leather Palm, std., PR (48UR60)
- HONEYWELL UVEX Replacement Lens, Shade 5.0 Lens (S6908HS)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (731-11)
- SHOWA Chemical Resistant Gloves, 2XL, Cotton, PVC (620XXL-11)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (6797R-10)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962XL-11)
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-09)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, S, 1 Pair (727-07)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6524S)
- Showa Chemical Resistant Gloves