Shop All Chemical Resistant Gloves
Showa
13" Chemical Resistant Gloves, Nitrile, XL, 1 PR
Mfr # 717-10-V
Zoro # G7140951
product price: $2.15
/pr
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size XL
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 717-10-V
- Zoro # G7140951
- UPC # 038054632601
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 11 mil |
Standards | ASTM |
Supported / Unsupported | Unsupported |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Abrasion Level | 0 |
ANSI/ISEA Cut Level | 1 |
Glove Texture Location | Palm and Fingers |
For Glove Thickness | 11.00 mil |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Gauntlet, Lining Unlined, Glove Size XL, Color Green, Unsupported, Standards ASTM, Resists Chemicals, Oils, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479T58 (479T58)
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09-V)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08-V)
- SHOWA Showa Atlas 12" PVC-Coated Gloves with Cut-Resistant Lining (KV660M-08)
- SHOWA Disposable Glove, Nitrile, Blue, PK90 (7500PFXXL)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, M, 1 PR (NSK26-09)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (AK1815/O/11)
- Showa Gloves & Hand Protection