Shop All Chemical Resistant Gloves
Showa
13" Chemical Resistant Gloves, Nitrile, S, 1 PR
Mfr # 717-07
Zoro # G5265942
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Green
- Size S
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 717-07
- Zoro # G5265942
- UPC # 038054632274
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size S, Color Green, Unsupported, Standards Cat. III 0321, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Yellow (KIT-71100A-Y)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-4-E-10)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- RUBBER-CAL Beware of Dog Welcome Mat Funny Welcome Mat, 18 x 30-Inch (10-106-047)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (CHMYM-08)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 9, 1 PR (N8-09)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (CHMYL-09)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710R)
- Showa Gloves & Hand Protection