Shop All Chemical Resistant Gloves
Showa
13" Chemical Resistant Gloves, Nitrile, M, 1 PR
Mfr # 717-08
Zoro # G5267997
original price:
$2.82
57% off
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size M
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 717-08
- Zoro # G5267997
- UPC # 038054632281
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size M, Color Green, Unsupported, Standards Cat. III 0321, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (475366)
- MAGID CutMaster 1255KV4 ArcRated KevlarLined Leather Drivers GloveCut Level A5 NFPA 70E CAT 4, XXL, 12PK (1255KV4-XXL)
- HY-KO 28In Metal Pigtail Sign Stake, 12PK (A40640)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, L, 1 PR (640L-09)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-11)
- SHOWA Chemical Resistant Gloves, 10, Black, PR (890-10)
- HONEYWELL NORTH Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves (NK803ES/10)
- Showa Chemical Resistant Gloves