Shop All Chemical Resistant Gloves
Showa
13" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 730-07
Zoro # G0024281
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 7
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 730-07
- Zoro # G0024281
- UPC # 038054641375
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Gauntlet, Lining Flock, Glove Size 7, Color Green, Supported, Standards CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Fits Sz 1/4 to 1 In (65666)
- NEESE Outerwear Economy Rain Suit-Yel-M (10160-55-1-YEL-M)
- BRADLEY Eyewash Refill Kit for Mfr. No. S19-921 (S19-949)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (730-10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (730-08)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (730-11)
- SHOWA SHOWA 640 Rough Finish PVC Gloves w Sleeves (640-09)
- SHOWA 875R Butyl Gloves Large 14" L (GLV1214-L)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, L, 1 PR (640L-09)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (88-392)
- Showa Gloves & Hand Protection