Shop All Chemical Resistant Gloves
This Product is Discontinued
Showa
13" Chemical Resistant Gloves, Neoprene, M, 1 PR (Discontinued)
Mfr # 723-08-V
Zoro # G7140933
This Product is Discontinued
Key Features
- Size M
- Color Black
- Glove Size M
- Chemical Resistant Glove Material Neoprene
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 723-08-V
- Zoro # G7140933
- UPC # 713740121484
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | Neoprene |
Glove Thickness | 24 mil |
Standards | ASTM |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
ANSI/ISEA Abrasion Level | 0 |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Cut Level | 1 |
Description
Chemical Resistant Gloves, Neoprene, Palm and Fingers, 24 mil, 13 in, Cuff Gauntlet, Lining Unlined, Glove Size M, Color Black, Unsupported, Standards ASTM, Resists Acids, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.