Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, XL, 1 PR
Mfr # 660XL-10-V
Zoro # G7141021
Sold in multiples of 6 for $34.74
$34.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 660XL-10-V
- Zoro # G7141021
- UPC # 038054384500
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Glove Thickness | 35 mil |
Standards | ASTM |
Supported / Unsupported | Supported |
ANSI/ISEA Cut Level | 1 |
Glove Texture Location | Palm and Fingers |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Abrasion Level | 0 |
For Glove Thickness | 35.00 mil |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 35 mil, 12 in, Cuff Gauntlet, Lining Polyester, Glove Size XL, Color Blue, Supported, Standards ASTM, Resists Acids, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19287)
- 3B PUTTY Drum Putty, 1 lb., Seal Fuel Tanks (84304)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard (FAP30398(6)/6-SK)
- LYLE Guest Parking Sign, 18" x 12, T1-1199-EG_12x18 (T1-1199-EG_12x18)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08-V)
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (874R-08)
- SHOWA Chemical Resistant Gloves, 9, Black, PR (892-9)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10-V)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (490XL-10)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (737-11)
- CONDOR Gloves, Chemical Resistant, Neoprene, L, PR (60KV25)
- Showa Chemical Resistant Gloves