Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, XL, 1 PR
Mfr # 490XL-10
Zoro # G7484329
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 490XL-10
- Zoro # G7484329
- UPC # 038054383503
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, PVC, Fully, 60 mil, 11 3/4 in, Cuff Gauntlet, Lining Acrylic, Glove Size XL, Color Blue, Supported, Standards Cat. III , EN 388:2016 4121X , EN 374-2:2003 ,EN 511 121, Resists Animal Fats, Chemicals, Detergents, Fuels, Oils, Petroleum Based Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red (65560)
- HY-KO For Sale Sign 8.5" x 12.5", 10PK, A00224 (A00224)
- TINGLEY Overboots, Mens, 3XL, Button, Black, Rubber, PR (1400)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- SHOWA 26" Chemical Resistant Gloves with Vinyl Sleeve, PVC, M, 1 PR (640M-08)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, S, 1 PR (723S-07)
- SHOWA Chem Res Gloves, 2XL, PR (CS720XXL-11)
- ANSELL Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 7, PR (37-145)
- Showa Chemical Resistant Gloves