Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, M, 1 PR
Mfr # 660M-08
Zoro # G0025216
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size M
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 660M-08
- Zoro # G0025216
- UPC # 038054384487
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, PVC, Fully, 16 mil, 12 in, Cuff Gauntlet, Lining Knit, Glove Size M, Color Blue, Supported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Chemicals- Acids, Puncture, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475385)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH2)
- LORELL Support, Lumbar, Mesh (42171)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (660S-07)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 8, 1 PR (723 08)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, S, 1 PR (CHMYS-07)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (874R-10)
- Showa Chemical Resistant Gloves