Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, M, 1 PR
Mfr # 660M-08-V
Zoro # G5975871
product price: $5.59
/pr
Sold in multiples of 6 for $33.54
$33.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size M
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 660M-08-V
- Zoro # G5975871
- UPC # 038054384586
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 12 in |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Glove Thickness | 35.00 mil |
Standards | ASTM |
Supported / Unsupported | Supported |
ANSI/ISEA Puncture Level | 0 |
Glove Texture Location | Palm and Fingers |
ANSI/ISEA Abrasion Level | 0 |
ANSI/ISEA Cut Level | 1 |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 35 mil, 12 in, Cuff Gauntlet, Lining Polyester, Glove Size M, Color Blue, Supported, Standards ASTM, Resists Acids, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 14, Knee, Black, PR (NE68A93)
- NMC Inspection Record Tag (TAR708)
- HONEYWELL NORTH Hard Hat Suspension, Ratchet (N10RS)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10-V)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 8, 1 PR (747-08)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710R)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707D-07)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, 2XL, 1 Pair (727-11)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723M-08)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, S, 1 Pair (727-07)
- Showa Chemical Resistant Gloves