Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, M, 1 PR
Mfr # 490M-08
Zoro # G3583253
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size M
- Chemical Resistant Glove Material PVC
- Glove Size M
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 490M-08
- Zoro # G3583253
- UPC # 038054383589
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, PVC, Fully, 60 mil, 11 3/4 in, Cuff Extended Sleeve, Lining Cotton, Glove Size M, Color Blue, Supported, Standards Cat. III , EN 388:2016 4121X , EN 374-2:2003 ,EN 511 121, Resists Animal Fats, Chemicals, Detergents, Fuels, Oils, Petroleum Based Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 HAMMER 1000G CN PR, MENS PR (A7577-13M)
- PIP PIP MaxiFoam® Lite„¢ Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-900/XL)
- YOUNG BROS STAMP WORKS Symbol Set, 3/8in H, Gothic, Steel (08053)
- DESCO Jacket Smock, Cuffs, Pink, M (74202)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, M, 1 PR (NSK26-09)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN741M-08)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 9, 1 PR (N8-09)
- SHOWA Chemical Resistant Gloves, L/9, PR (890-09)
- SHOWA Chemical Resistant Gloves, 10, PR (660ESDXL-10.EU)
- SHOWA Chemical-Resistant Gloves, Blue, 2XL/11, PR (CN751XXL-11)
- Showa Gloves & Hand Protection