Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 660L-09-V
Zoro # G6156295
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Chemical Resistant Glove Material PVC
- Length 12"
- ANSI/ISEA Puncture Level 0
- Glove Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 660L-09-V
- Zoro # G6156295
- UPC # 038054384593
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Length | 12" |
Glove Size | L |
Glove Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
ANSI/ISEA Puncture Level | 0 |
Glove Thickness | 35 mil |
Supported / Unsupported | Supported |
ANSI/ISEA Cut Level | 1 |
Standards | ASTM, EN 374 |
ANSI/ISEA Abrasion Level | 0 |
Color | Blue |
Glove Texture Location | Palm and Fingers |
For Glove Thickness | 35.00 mil |
Glove Materials | PVC |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 35 mil, 12 in, Cuff Gauntlet, Lining Polyester, Glove Size L, Color Blue, Supported, Standards ASTM, EN 374, Resists Acids, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- ANSELL VF, Cut Res glves, BL/Gr, 8, 61DD52, PR (11-561VP)
- SHOWA Showa Best Viton Glove (892-08)
- SHOWA VF, Chem Res Gloves, L, 160F66, PR (707D-09-V)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (730-09)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962L-10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (731-11)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (460L-09)
- CONDOR 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (2YEK8)
- Showa Chemical Resistant Gloves