Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 460L-09
Zoro # G5855180
product price: $19.45
/pr
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 460L-09
- Zoro # G5855180
- UPC # 038054383497
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, PVC, Fully, 43.31 mil, 11 3/4 in, Cuff Gauntlet, Lining Cotton/Acrylic, Glove Size L, Color Orange, Supported, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 3221, EN 374-3-2003, Resists Abrasion, Puncture, Cut Resistance, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 12 ft. (G5046)
- ZORO SELECT Spray Hood, Natural, Canvas, Universal (2AJT9)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3307HS)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (460XL-10)
- SHOWA Chemical Resistant Gloves, Butyl, M, PR (874-08)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707HVO-11)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (6797R-10)
- SHOWA Chemical Resistant Gloves, Butyl, XL, PR (878R-10)
- SHOWA SHOWA 700 Chemical-Resistant 21-mil Latex Rubber Gloves, 12 pair (700L-09)
- Showa Gloves & Hand Protection