Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, 2XL, 1 PR
Mfr # KV660XXL-11
Zoro # G4743523
product price: $25.89
/pr
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Chemical Resistant Glove Material PVC
- Glove Thickness 22.00 mil
- Length 12"
- Glove Color Family Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # KV660XXL-11
- Zoro # G4743523
- UPC # 038054917418
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Length | 12" |
Glove Size | 2XL |
Glove Length | 12" |
Description
Chemical Resistant Gloves, PVC, Fully, 22 mil, 12 in, Cuff Gauntlet, Lining Kevlar(R), Glove Size 2XL, Color Blue, Supported, Standards CE Rated, EN 388:2016 4X42B, EN ISO 374-1:2016/Type B JKL, ANSI/ISEA 105-2016 CUT A2, ANSI/ISEA 105-2016 PUNCTURE 2, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-05-XL)
- DUPONT Tyvek Isoclean Disp Frock, White, S, PK30 (IC270BWHSM003000)
- MARCOM Confined Space Entry DVD (V000CSE9EO)
- 3M Reading Glasses, +2.00, Clear, Anti-Fog (SF620SGAF)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (KV660XL-10)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XXL-11-V)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711L-09)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN740L-09)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- MCR SAFETY Chemical Resistant Glove, S, Orange, PR (N2658HVOS)
- Showa Gloves & Hand Protection