Shop All Chemical Resistant Gloves
This Product is Discontinued
Showa
12" Chemical Resistant Gloves, Nitrile, XL, 24PK (Discontinued)
Mfr # 708XL-10
Zoro # G8533511
This Product is Discontinued
Key Features
- Color Blue
- Chemical Resistant Glove Material Nitrile
- Glove Size XL
- Glove Materials Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 708XL-10
- Zoro # G8533511
- UPC # 713740634106
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 9 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size XL, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type B JKOPT, EN ISO 374-5:2016, Resists Chemicals, Package Quantity 24
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.