Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Nitrile, XL, 1 PR
Mfr # 707HVO-10
Zoro # G2281988
product price: $1.69
/pr
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Orange
- Size XL
- Glove Materials Nitrile
- Glove Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 707HVO-10
- Zoro # G2281988
- UPC # 038054603601
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12 in |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 9 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size XL, Color Orange, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W201175)
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 36" - 6pack (10-104-014P)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH4X002500)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover with Horn, Polycarbonate, Wall Mount, Red/Clear, 3 3/16 in Depth, 6 13/16 in Wide (STI-1100)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N8-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (6797R-10)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707D-07)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN740L-09)
- SHOWA Chemical Resistant Glove, 22 mil, Sz 11, PR (747-11)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- Showa Chemical Resistant Gloves