Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Nitrile, S, 24PK
Mfr # 708S-07
Zoro # G8529932
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size S
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 708S-07
- Zoro # G8529932
- UPC # 713740634175
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 9 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size S, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type B JKOPT, EN ISO 374-5:2016, Resists Chemicals, Package Quantity 24
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 3 Unisex Steel Rubber Boot, Yellow (6123155)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (728AR)
- SALISBURY Insulating Roll Blanket, Orange, Class 1 (RLB1)
- BRADY Lockout Tool Box, Unfilled, Polyethylene (LKX-TKLBOX)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- SHOWA VF, Chem Res Gloves, 60GR88, PR (CS720L-09-V)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09-V)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08-V)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707D-07)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-10)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- Showa Chemical Resistant Gloves