Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Nitrile, L, 1 PR
Mfr # 707FL-09
Zoro # G3589546
product price: $1.29
/pr
Sold in multiples of 12 for $15.48
Not eligible for select promotions
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 707FL-09
- Zoro # G3589546
- UPC # 038054624194
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 11 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size L, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Cut Resistance, Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Protective Gear XL 3-Piece Black Polyester Rain Suit (44520/XL)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0179-RA_14x10 (LCU3-0179-RA_14x10)
- AO SAFETY AO Tuffmaster Face Shield Window 14.5" W x 9" H (GLS383)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707FL-07)
- SHOWA 14" Chemical Resistant Gloves, Butyl, 2XL, 1 PR (878-11)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (460L-09)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, M, 1 PR (NSK26-09)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN740L-09)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 9, 1 PR (747-09)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- Showa Chemical Resistant Gloves