Shop All Chemical Resistant Gloves
This Product is Discontinued
Showa
12" Chemical Resistant Gloves, Nitrile, L, 1 PR (Discontinued)
Mfr # 379L-09
Zoro # G3582842
This Product is Discontinued
Key Features
- Color Black/Green
- Size L
- Chemical Resistant Glove Material Nitrile
- Glove Size L
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 379L-09
- Zoro # G3582842
- UPC # 713740798990
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 29 mil, 12 in, Cuff Gauntlet, Lining Polyester, Glove Size L, Color Black/Green, Supported, Standards Cat. III 0598 , EN 388:2016 4122X ,EN 374-2:2003 , EN ISO 374-1:2016/Type B, Resists Animal Fats, Chemicals, Detergents, Fuels, Oils, Petroleum Based Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.