Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR
Mfr # 700XL-10
Zoro # G9138085
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size XL
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Size XL
- Glove Materials Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 700XL-10
- Zoro # G9138085
- UPC # 038054501204
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12 in |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Orange |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 21.00 mil |
Standards | ASTM, EN 388 |
Supported / Unsupported | Unsupported |
ANSI/ISEA Cut Level | 1 |
ANSI/ISEA Abrasion Level | 0 |
ANSI/ISEA Puncture Level | 0 |
Glove Texture Location | Palm and Fingers |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 21 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size XL, Color Orange, Unsupported, Standards ASTM, EN 388, Resists Acids, Animal Fats, Detergents, Water Based Chemicals, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST MR Cut PU Palm Glove, L (A622)
- LYLE Decal, Reflective, Danger Area In, 5 x 3.5", LCU4-0709-RD_5X3.5 (LCU4-0709-RD_5X3.5)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509002X3)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3415-11)
- SHOWA VF, ChemRes Gloves, PVC, Bl, S, 1PA54, PR (660S-07-V)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-10)
- SHOWA Chem Glove Nitrile Md (730-08.RT)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09-V)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-330)
- Showa Chemical Resistant Gloves