Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR
Mfr # VMUL-09
Zoro # G7299033
original price:
$17.28
6% off
new price: $16.15
/pk 12, $1.35/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Size L
- Glove Size L
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # VMUL-09
- Zoro # G7299033
- UPC # 038054257392
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Amber |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 18.00 mil |
Cuff Style | Rolled |
Standards | Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003 |
Resists | Abrasion, Puncture, Cut Resistance |
Chemical Glove Resistant Material | Natural Rubber Latex |
Cuff | Rolled |
Lining | Unlined |
Application | Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Natural Rubber Latex, 18 mil, 12 in, Cuff Rolled, Lining Unlined, Glove Size 9, Color Amber, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003, Resists Abrasion, Puncture, Cut Resistance, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR (5227 L)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Black (21A578)
- BRADY Spill Kit (SKA-14)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- SHOWA Disposable Glove, Nitrile, Blue, PK90 (7500PFXXL)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- SHOWA SHOWA 7166R Nitrile Fully Coated Glove, 12PK (7166R-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10-V)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10)
- SHOWA SHOWA 700 Chemical-Resistant 21-mil Latex Rubber Gloves, 12 pair (700L-09)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (88-394)
- Showa Gloves & Hand Protection