Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR
Mfr # 709L-09
Zoro # G5269293
product price: $2.39
/pr
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Glove Size L
- Glove Materials Natural Rubber Latex
- Glove Length 12 in
- Glove Thickness 18.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 709L-09
- Zoro # G5269293
- UPC # 038054436292
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Details
Item | Chemical Resistant Gloves |
Color | Orange |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 18.00 mil |
Cuff Style | Straight |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Special Features | Chlorinated |
Application | Chemical, Multipurpose |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Natural Rubber Latex, 18 mil, 12 in, Cuff Straight, Lining Unlined, Glove Size L, Color Orange, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Gloss Paper, Corrosion, PK1120 (GHS1211)
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- KGS BOOT GUARD Mink Oil Paste, 4 oz. (KG4OZMO)
- DANNER Hiker Boot, EE, 11 1/2, Brown, PR (13860-11.5EE)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (878-10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (730-07)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-11)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NSK24-11)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-10)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3415-10)
- RENOWN Flock-Lined 18 mil Large Yellow Latex Gloves (REN05241)
- Showa Gloves & Hand Protection